PULLEY AWNING SNG SWIVEL 1IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PULLEY AWNING SNG SWIVEL 1IN DIA

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL55916
  • Mfr. Model # 55916
  • UNSPSC # 24101613
  • CATALOGUE PAGE # 1100
  • Shipping Weight 0.11 lbs

Product Details

Single swivel awning pulley, outside diameter 1 inch, fits rope diameter 1/4 inch, safe working load limit 110 lbs.

Technical Specs

  • Type Single Swivel
  • Case Quantity 2
  • Item Pulley
  • Rope Dia. 1/4"
  • Wheel Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list