PULLEY AWNING SNG FIX 1-1/2IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PULLEY AWNING SNG FIX 1-1/2IN DIA

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL55903
  • Mfr. Model # 55903
  • UNSPSC # 24101613
  • CATALOGUE PAGE # 1100
  • Shipping Weight 0.22 lbs

Product Details

Single fixed awning pulley, outside diameter 1-1/2 inches, fits rope diameter 5/16 inch, safe working load limit 220 lbs.

Technical Specs

  • Type Single Fixed
  • Case Quantity 2
  • Item Pulley
  • Rope Dia. 3/8"
  • Wheel Dia. 1-1/2"
  • Max. Load Capacity 220 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list