Skip Content
PULLEY 3 IN X 5/16 BORE SHEAVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULLEY 3 IN X 5/16 BORE SHEAVE

DEUER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DERDB30S
  • Mfr. Model # DB30S
  • UNSPSC # 31171804
  • CATALOGUE PAGE # 1882
  • Shipping Weight 0.55 lbs

Product Details

Sheaves. Heavy-duty steel construction. Zinc plated for corrosion resistance.

Technical Specs

  • Pulley Material Steel
  • Pulley Outside Dia. 3.00"
  • Pulley Bore Dia. 5/16"
  • Item Sheaves

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list