PULLEY 3-1/2 IN X 5/16 BORE SHEAVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PULLEY 3-1/2 IN X 5/16 BORE SHEAVE

DEUER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DERDB35S
  • Mfr. Model # DB35S
  • UNSPSC # 31171804
  • CATALOGUE PAGE # 1882
  • Shipping Weight 0.8 lbs

Product Details

Sheaves. Heavy-duty steel construction. Zinc plated for corrosion resistance.

Technical Specs

  • Pulley Material Steel
  • Pulley Bore Dia. 5/16"
  • Pulley Outside Dia. 3.50"
  • Item Sheaves

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list