Skip Content
PULLEY 12-1/4IN OD 1IN BORE 1GRV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULLEY 12-1/4IN OD 1IN BORE 1GRV

FENNER DRIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6VPH3
  • Mfr. Model # 6VPH3
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.47 lbs

Technical Specs

  • Item V-Belt Pulley
  • Construction Spoked
  • Fits Shaft Dia. 1"
  • 4L, A, or AX Belt Pitch Dia. 12"
  • Pulley Material Glass Reinforced Nylon
  • For V-Belt Section 4L, A, AX
  • Pulley Bore Dia. 1"
  • Pulley Outside Dia. 12.25"
  • Pulley Bore Type Fixed Bore

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list