Discontinued with Replacement
PULLER WITH 13-3/4IN SCREW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PULLER WITH 13-3/4IN SCREW

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC7392
  • Mfr. Model # 7392
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs
Suggested Replacement Product
PULLEY PULLER 5 TONS REACH 2IN.

Your Price: NA

Technical Specs

  • Application For Pulling Timing Gears, Fan Pulleys, Harmonic Balancers and Many Other Parts Having Tapped Holes
  • Capacity 5
  • For Use With Mfr. No. 1122
  • Includes Two Hex Cap Screws
  • Item Bar-Type Puller
  • Spread (In.) 1-1/2 to 4-1/4
  • Reach 4-7/8"
  • Screw Size 3/8"-16 x 13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list