PULLER W/CHAIN MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PULLER W/CHAIN MOUNT

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE6801
  • Mfr. Model # 6801
  • UNSPSC # 39121722
  • CATALOGUE PAGE # N/A
  • Shipping Weight 133.0 lbs

Technical Specs

  • Features Pulling Speed Range: 9 fpm At 2000 lbs. to 6 fpm At 8000 lbs.
  • Includes Force Gauge, Conduit Chain Mount
  • Item Cable Puller
  • Pulling Force (Lb.) 8,000
  • Use With 7/8" dia. (22.2mm) Double-Braided Polyester Composite Rated at 32,000 lbs. (142kN) min. Breaking Strength
  • Cable Capacity 4 x 500mcm Copper Cables, 800 ft. w/(3) 90 deg. Bends, 3 x 1000mcm Copper Cables, 750 ft. w/(4) 90 deg. Bends, 4 x 750mcm Copper Cables, 1200 ft. w/(2) 90 deg. Bends
  • Function For Cable Pulling
  • Motor One Speed High Torque
  • Voltage 120
  • Amps 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list