PULLER,TRANSMISSION,3 JAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PULLER,TRANSMISSION,3 JAW

POSI LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TMR1
  • Mfr. Model # 1TMR1
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.79 lbs

Technical Specs

  • Capacity 10 ton
  • Features Positive Locking and Self Aligning
  • For Use With Front Input Shaft Bearings on Transmissions
  • Includes Tip Protector
  • Jaw Style Transmission
  • Number of Jaws 3
  • Item Mechanical Jaw Puller
  • Screw Size 5/8-14 x 12-3/4
  • Jaw Reach 6"
  • Jaw Spread 1/2 to 7"
  • Screw Length 12-3/4"
  • Locking Yes
  • Puller Length 13-5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list