PULLER STEP PLATE SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PULLER STEP PLATE SET

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4040
  • Mfr. Model # 4040
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • For Use With Gear And Bearing Pullers
  • Bore Dia. (In.) 3/4-2
  • Number of Pieces 11
  • Item Step Plate Adapter Set
  • Overall Dia. (In.) 1-2-7/8
  • Lower Step Dia. (In.) 3/4 to 2-3/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list