Skip Content
PULLER SHORT HNDL 1-1/2TON 5FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULLER SHORT HNDL 1-1/2TON 5FT LIFT

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK7320P
  • Mfr. Model # 7320P
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.1 lbs

Product Details

1-1/2 ton short handled chain puller designed for close quarter applications.

Technical Specs

  • Finish Powder Coated
  • Includes Safety Latch Hooks
  • Item Short Handle Puller
  • Standards ANSI/ASME B30.21
  • Hook Opening 1-1/8"
  • Min. Between Hooks 14-3/4"
  • Load Capacity 3,000 lbs.
  • Reeving 1
  • Brake Sealed Automatic Brake w/Two Holding Pawls
  • Chain Length 6 ft.
  • Chain Hardened Steel
  • Lever Length 16-3/4"
  • Hoist Lift 5 ft.
  • Hoist Overload Protection No
  • Pull to Lift Rated Load 55 lbs.
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list