Skip Content
PULLER SET,COMBINATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULLER SET,COMBINATION

POSI LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GB29
  • Mfr. Model # 4GB29
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.15 lbs

Technical Specs

  • For Use On -
  • Features Control Cage, T-Handle Lock, Self-Aligning
  • For Use With -
  • Capacity (Tons) 5
  • Item Mechanical Jaw Puller Set
  • Includes 3-Jaw 4" 5-Ton External Puller, 3-Jaw Internal Puller With Set of Long Jaws, Slide Rod, 2-1/2 lb. Hammer and Carrying Case
  • Jaw Reach (In.) 4
  • Type Internal/External Slide Hammer, Locking and Self Aligning
  • Number of Pieces -
  • Number of Jaws 3
  • Jaw Style Non-reversible
  • Jaw Spread (In.) 1/2 to 5
  • Screw Size 0.539-16 x 10-1/5
  • Sizes Included -
  • Puller Length (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list