PULLER SET 6TON 2 WAY W/BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PULLER SET 6TON 2 WAY W/BOX

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4212SJB
  • Mfr. Model # 4212SJB
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Technical Specs

  • Features -
  • Capacity (Tons) 6
  • For Use On -
  • Includes Spring Clip, Detachable Tip, Forcing Screw, 2 Way Cross Arm, Steel Storage Box
  • For Use With -
  • Item Puller Set
  • Number of Jaws 4
  • Type 2 Way
  • Number of Pieces -
  • Jaw Reach (In.) Dual Jaw 2 and 4", Narrow Jaw 4
  • Jaw Spread (In.) 6
  • Screw Size 9/16 X 6-1/4
  • Jaw Style Straight
  • Sizes Included -
  • Puller Length (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list