PULLER SET 4-IN-1 MANUAL 6 PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

PULLER SET 4-IN-1 MANUAL 6 PCS

WESTWARD

Web Price : $324.92 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW23MD43
  • Mfr. Model # 23MD43
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.06 lbs

Technical Specs

  • Capacity (Tons) 7
  • For Use On Wheel Hub
  • For Use With Jaw Pullers
  • Includes 4-in-1 Puller Set and Long Reach Jaw
  • Item Puller Set
  • Jaw Reach (In.) 8-3/4
  • Jaw Spread (In.) 11
  • Number of Pieces 6
  • Type Manual
  • Number of Jaws 2 or 3
  • Jaw Style Double
  • Puller Length (In.) 5" - 8-3/4"
  • Sizes Included 5mm - 11mm
  • Screw Size 11/16"-18 X 9
  • Features Bearings, Pulleys, Wheels, Sprockets, and Other Press-Fit Parts

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list