Skip Content
PULLER RATCHET LIFT CAP1000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PULLER RATCHET LIFT CAP1000LB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4LY45
  • Mfr. Model # 4LY45
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.2 lbs

Technical Specs

  • Material Steel
  • Includes 3/16" Aircraft Cable
  • Finish Zinc Plated
  • Item Ratchet Puller
  • Standards ASME B30.21
  • Ratchet Dual
  • Hook Opening 3/4"
  • Hoist Mount Hook Mounted - No Trolley
  • Min. Between Hooks 16"
  • Cable or Rope Dia. 3/16"
  • Pull Capacity 2,000 lbs.
  • Lifting Capacity 1,000 lbs.
  • Cable or Rope Length 15 ft.
  • Manual Cable Hoist/Puller Item Cable Ratchet Puller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list