PULLER RATCHET LIFT CAP 1000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PULLER RATCHET LIFT CAP 1000LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3AY59
  • Mfr. Model # 3AY59
  • UNSPSC # 27111712
  • CATALOGUE PAGE # 1874
  • Shipping Weight 8.04 lbs

Product Details

Positive locking ratchet teeth have a larger metal surface engaging the holding mechanism. Large ratchet dia. with high tooth count permits accurate positioning of loads. Heat-treated, drop-forged steel latch hooks are zinc plated to resist corrosion. Include preformed galvanized aircraft cable.

Technical Specs

  • Finish Zinc Plated
  • Includes Preformed Galvanized Aircraft Cable and Self-Aligning Cable Guide that Minimizes Cable Wear
  • Item Ratchet Puller
  • Material Steel
  • Standards ASME B30.21
  • Hook Opening 7/8"
  • Ratchet Positive Locking
  • Pull Capacity 2,000 lbs.
  • Lifting Capacity 1,000 lbs.
  • Min. Between Hooks 18"
  • Hoist Mount Hook Mounted - No Trolley
  • Cable or Rope Dia. 3/16"
  • Cable or Rope Length 6 ft.
  • Manual Cable Hoist/Puller Item Cable Ratchet Puller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list