PULLER RATCHET 1000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PULLER RATCHET 1000LB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4LY46
  • Mfr. Model # 4LY46
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.85 lbs

Technical Specs

  • Includes 1" Wide Nylon Web
  • Finish Zinc Plated
  • Item Ratchet Puller
  • Standards ASME B30.21
  • Ratchet Dual
  • Load Capacity 1000 lb.
  • Body Material Steel
  • Reeving 1
  • Hook Opening 7/8"
  • Strap Material Nylon
  • Strap Width 1"
  • Lever Length 23-1/2"
  • Pull Capacity 2000 lb.
  • Hoist Lift 8 ft.
  • Min. Between Hooks 17"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list