Skip Content
PULLER RATCH LIFT CAP 1700 3400 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PULLER RATCH LIFT CAP 1700 3400 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3AY61
  • Mfr. Model # 3AY61
  • UNSPSC # 27111712
  • CATALOGUE PAGE # 1874
  • Shipping Weight 14.58 lbs

Product Details

Positive locking ratchet teeth have a larger metal surface engaging the holding mechanism. Large ratchet dia. with high tooth count permits accurate positioning of loads. Heat-treated, drop-forged steel latch hooks are zinc plated to resist corrosion. Include preformed galvanized aircraft cable.

Technical Specs

  • Finish Zinc Plated
  • Item Ratchet Puller
  • Includes Galvanized Aircraft Cable and Self-aligning Cable Guide, (3) Hooks, Heavier Construction and Stronger Cable with Double Line Rigging, Snap-on, Quick-reversing Handle
  • Material Cast Aluminum
  • Ratchet Positive Locking
  • Lifting Capacity 1,700/3,400 lbs.
  • Hook Opening 7/8"
  • Pull Capacity 3400/6800 lbs.
  • Min. Between Hooks 17"
  • Hoist Mount Hook Mounted - No Trolley
  • Cable or Rope Length 20/10 ft.
  • Cable or Rope Dia. 1/4"
  • Manual Cable Hoist/Puller Item Cable Ratchet Puller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list