Skip Content
PULLER PUSH 10 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULLER PUSH 10 TON

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTM927
  • Mfr. Model # 927
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Technical Specs

  • Application For Maintenance Operations Involving Removal and Installation of Gears, Bearings, Shafts, Pulleys and Other Press-fit Parts, for Pushing or Pulling Force
  • Capacity 10
  • For Use With Mfr. No. 1123, 1130, 1124, 1150
  • Spread (In.) 2-1/8 to 7-1/4
  • Reach 8-1/4
  • Screw Size 3/4-16 x 12
  • Item Manual Push Puller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list