PULLER PILOT BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PULLER PILOT BEARING

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTM1176
  • Mfr. Model # 1176
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.55 lbs

Technical Specs

  • Hole Dia. (In.) -
  • Item Slide Hammer Puller
  • Includes Puller, 2-1/2-lb. Hammer, 2-Way or 3-Way Head
  • Jaw Spread (In.) 1-1/4
  • Number of Jaws 2 or 3
  • Reach (In.) 3-1/2
  • Overall Length (In.) 27
  • Type Reversible
  • Jaw Type -
  • Hammer Weight 2.50 lbs.
  • Handle Length Not Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list