Skip Content
PULLER PILOT BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULLER PILOT BEARING

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTM1170
  • Mfr. Model # 1170
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Includes -
  • Jaw Spread (In.) 1/2 to 1-1/2
  • Item Pilot Bearing Puller
  • Overall Length (In.) 20-51/64
  • Handle Length Not Included
  • Reach (In.) 3/4
  • Type Nonreversible
  • Hammer Weight 4.14 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list