PULLER PALLET SINGLE SCISSOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PULLER PALLET SINGLE SCISSOR

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPAL12
  • Mfr. Model # PAL12
  • UNSPSC # 27111712
  • CATALOGUE PAGE # 1968
  • Shipping Weight 15.75 lbs

Product Details

Pallet puller is used to pull pallets to rear of trailers for easy fork truck access. Made of rugged steel construction. Heads are self-cleaning and unaffected by wood particles, paint or grease. The single scissor action allows for wider jaw opening. NOT designed for lifting.

Technical Specs

  • Item Pallet Puller
  • Material Steel
  • Style Single Scissor
  • For Stringers 2-7/8" and up
  • Jaw Height 3"
  • Pulling Capacity 5,000 lbs.
  • Jaw Opening 7"
  • Overall Closed Length 15" Closed Width
  • Chain Length 27-1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list