Skip Content
PULLER,PALLET,DOUBLE ACTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULLER,PALLET,DOUBLE ACTION

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2A093
  • Mfr. Model # 2A093
  • UNSPSC # 27111712
  • CATALOGUE PAGE # 1968
  • Shipping Weight 25.23 lbs

Product Details

Rated to pull a 5,000 lb. pallet to the rear of a smooth truck floor for forklift access. 2-3/4 inch high heads are self-cleaning and unaffected by wood particles, paint, or grease. 1/4 inch proof coil chain included. Steel construction. Note, not to be used for lifting.

Technical Specs

  • Item Pallet Puller
  • Material Steel
  • Length 30"
  • Style Double Scissor
  • Jaw Height 2-3/4"
  • Overall Closed Length 14-1/2"
  • Jaw Opening 3-3/8"
  • For Stringers Up to 3"
  • Pulling Capacity 5,000 lbs.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List