PULLER PALLET CAM ACTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PULLER PALLET CAM ACTION

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPAL14
  • Mfr. Model # PAL14
  • UNSPSC # 27111712
  • CATALOGUE PAGE # 1968
  • Shipping Weight 17.0 lbs

Product Details

Rated to pull a 5,000 lb. pallet to the rear of a smooth truck floor for forklift access. 2-3/4 inch high heads are self-cleaning and unaffected by wood particles, paint, or grease. 1/4 inch proof coil chain included. Steel construction. Note, not to be used for lifting.

Technical Specs

  • Item Pallet Puller
  • Style Cam Action
  • Material Steel
  • Jaw Height 1-1/2"
  • For Stringers 1-3/7" and up
  • Overall Closed Length 23-3/4" Closed Width
  • Jaw Opening 3"
  • Pulling Capacity 5,000 lbs.
  • Chain Length 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list