Skip Content
PULLER NAIL INDEXING 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PULLER NAIL INDEXING 12IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPBX12N
  • Mfr. Model # PBX12N
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Product Details

12-inch indexing nail puller. Fits nail sizes 4D to 10D. Indexable to 180 degrees. 14 locking positions.

Technical Specs

  • Features 14 Locking Positions
  • Overall Length 12"
  • Item Indexed Nail Puller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list