Skip Content
PULLER NAIL 15IN WITH CHISEL END close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PULLER NAIL 15IN WITH CHISEL END

VAUGHAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VNBNP15CE
  • Mfr. Model # NP15CE
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Nail Puller/Chisel End Bar
  • Material Steel
  • Overall Length 14-1/5"
  • Thickness 1"
  • Overall Width 2"
  • Colour Blue
  • Features Polished and Hardened Claws Offset at 90 Degrees F, Made for Extracting Deeply Embedded Nails-Claws Hardened and Tempered Chisel End Ground & Sharpened
  • Standards ASME
  • Pry Bar Sub-Category Nail Pullers
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list