Skip Content
PULLER NAIL 12IN WITH GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULLER NAIL 12IN WITH GRIP

VAUGHAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VNBNP12G
  • Mfr. Model # NP12G
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Item Nail Puller w/Grip
  • Material Steel
  • Overall Length 11-1/2"
  • Thickness 1"
  • Overall Width 2"
  • Features Made for Extracting Deeply Embedded Nails, Claws Hardened and Tempered, Rust Resistant Finish, Polished Claw, Rubber Cushion Grip
  • Colour Blue
  • Standards ASME
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Pry Bar Sub-Category Nail Pullers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list