Skip Content
PULLER MANUAL SLACK ADJ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PULLER MANUAL SLACK ADJ

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC5055
  • Mfr. Model # 5055
  • UNSPSC # 27112124
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • Application Removes the Slack Adjuster Off the S-Cam
  • For Use With Many Manual Type of Slack Adjusters
  • Item Slack Adjuster Puller
  • Length 3"
  • Material Cast Steel
  • Number of Jaws 2
  • Number of Pieces 2
  • Type Manual
  • Colour Silver
  • Width 7-45/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list