Skip Content
PULLER LEVER 6 TON 20FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PULLER LEVER 6 TON 20FT LIFT

VITAL 1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWVWR60L20
  • Mfr. Model # VWR60L20
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1871
  • Shipping Weight 97.44 lbs

Product Details

Features: sturdy steel construction, easy maintenance, and compact, lightweight design. 360 degree handle rotation for easy takeout use from any operating position. Standard safety features including patented non-slip hook.

Technical Specs

  • Hoist Lift 20 ft.
  • Min. Between Hooks 21-5/8"
  • Item Standard Lever Puller
  • Load Capacity 6 tons

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list