PULLER LEVER 3 TON 25FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PULLER LEVER 3 TON 25FT LIFT

VITAL 1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWVWR30L25
  • Mfr. Model # VWR30L25
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.61 lbs

Product Details

Features: sturdy steel construction, easy maintenance, and compact, lightweight design. 360 degree handle rotation for easy takeout use from any operating position. Standard safety features including patented non-slip hook.

Technical Specs

  • Hoist Lift 25 ft.
  • Item Standard Lever Puller
  • Min. Between Hooks 15-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms