PULLER LEVER 3/4 TON 15FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PULLER LEVER 3/4 TON 15FT LIFT

VITAL 1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWVWR34L15
  • Mfr. Model # VWR34L15
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.09 lbs

Product Details

Features: sturdy steel construction, easy maintenance, and compact, lightweight design. 360 degree handle rotation for easy takeout use from any operating position. Standard safety features including patented non-slip hook.

Technical Specs

  • Item Standard Lever Puller
  • Min. Between Hooks 11-5/8"
  • Hoist Lift 15 ft.
  • Load Capacity 3/4 tons

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list