Skip Content
PULLER JAW MECHANICAL 40TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PULLER JAW MECHANICAL 40TON

POSI LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GB25
  • Mfr. Model # 4GB25
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 71.05 lbs

Technical Specs

  • Item Mechanical Jaw Puller
  • Capacity 40 ton
  • Number of Jaws 3
  • Jaw Style Nonreversible, Caged
  • Screw Size 1.231-14 x 32
  • Jaw Reach 14"
  • Jaw Spread 3 to 25"
  • Includes Tip Protector
  • Features Locking and Self Aligning, 850 ft.-lbs. Maximum Torque, 1.5" Jaw Width, 1.5" Hex Socket Size, 1.25" Center Bolt Diameter
  • For Use With Farm machinery, shipyard and aviation maintenance
  • Locking Yes
  • Screw Length 32"
  • Puller Length 32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list