PULLER JAW MECHANICAL 30TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PULLER JAW MECHANICAL 30TON

POSI LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LD38
  • Mfr. Model # 5LD38
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Technical Specs

  • Capacity 30 ton
  • Item Mechanical Jaw Puller
  • Number of Jaws 3
  • Screw Size 1-1/8-14 x 26
  • Jaw Style Nonreversible, Caged
  • Jaw Reach 12"
  • Jaw Spread 18"
  • Features Positive Locking and Self Aligning, 600 ft.-lbs. Maximum Torque, 1.25" Jaw Width, 1.25" Hex Socket Size, 1.12" Center Bolt Diameter
  • For Use With Farm machinery, saw mills, electric motors
  • Includes Tip Protector
  • Locking Yes
  • Screw Length 26"
  • Puller Length 27-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list