Skip Content
Discontinued with Replacement
PULLER JAW 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PULLER JAW 3

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC1021
  • Mfr. Model # 1021
  • UNSPSC # 27111712
  • CATALOGUE PAGE # 182
  • Shipping Weight 0.55 lbs
Suggested Replacement Product
MECHANICAL JAW PULLER 1 TON 3 JAWS

Your Price: NA

Product Details

Mechanical Grip-O-Matic Pullers, 1 ton 3-jaw maximum reach 2 1/8 inches, maximum spread 3-1/4 inches.

Technical Specs

  • Jaw Style Non-Reversible
  • Capacity 1 tons
  • Features Forged From Quality Steel Which Exceed The Rated Capacity
  • Includes Jaws, Thread and Screw. Lifetime Warranty
  • Item Jaw Puller
  • Number of Jaws 3
  • Screw Size 5/16"-24 x 3-7/8"
  • Jaw Reach 2-1/8"
  • Locking No
  • Puller Length 2-3/4"
  • Jaw Spread 3-1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list