Skip Content
Discontinued with Replacement
PULLER JAW 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PULLER JAW 2

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC1025
  • Mfr. Model # 1025
  • UNSPSC # 27111712
  • CATALOGUE PAGE # 182
  • Shipping Weight 2.5 lbs
Suggested Replacement Product
MECHANICAL JAW PULLER 5 TON REV

Price: NA

Product Details

Mechanical Grip-O-Matic Pullers 5 ton long 2-jaw reversible, maximum reach 5-1/2 inches, maximum spread 6 inches.

Technical Specs

  • Jaw Style Reversible
  • Capacity 5 tons
  • Includes Jaws, Thread and Screw. Lifetime Warranty
  • Features Forged From Quality Steel Which Exceed The Rated Capacity
  • Item Jaw Puller
  • Number of Jaws 2
  • Screw Size 9/16"-20 x 6-15/16"
  • Jaw Spread 6"
  • Locking No
  • Puller Length 2-1/8"
  • Jaw Reach 5-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list