Skip Content
Discontinued with Replacement
PULLER JAW 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PULLER JAW 2

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC1022
  • Mfr. Model # 1022
  • UNSPSC # 27111712
  • CATALOGUE PAGE # 182
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
MECHANICAL JAW PULLER 2 TON 2 JAWS

Price: NA

Product Details

Mechanical Grip-O-Matic Pullers, maximum reach 3-1/4 inches. Maximum spread 4 inches, 2 ton 2-jaw reversible .

Technical Specs

  • Jaw Style Reversible
  • Capacity 2 tons
  • Features Forged From Quality Steel Which Exceed The Rated Capacity
  • Includes Jaws, Thread and Screw. Lifetime Warranty
  • Item Jaw Puller
  • Number of Jaws 2
  • Screw Size 3/8"-24 x 4-7/8"
  • Jaw Reach 3-1/4"
  • Jaw Spread 4"
  • Puller Length 2"
  • Locking No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list