Skip Content
PULLER HUB UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULLER HUB UNIVERSAL

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC7394
  • Mfr. Model # 7394
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.15 lbs

Technical Specs

  • Includes Striking Wrench and Puller Screw
  • Max. Spread (In.) 7-1/2
  • Min. Spread (In.) 2
  • Item Universal Hub Puller
  • Function Adjustable Sliding Arms for Quick Removal of Wheel Hub
  • Screw Size 1-14"
  • Screw Width 7-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list