Skip Content
PULLER HAND CABLE 4 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULLER HAND CABLE 4 TON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHPC4
  • Mfr. Model # HPC4
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.79 lbs

Product Details

4 ton cable puller. Up to 8000 lbs. pulling capacity, high leverage ratio for easy operation, automatic let down safety catch. Twin gear mechanism for greater safety. Three hook design for 4000 lb. pulling at extended length.

Technical Specs

  • Item Hand Cable Puller
  • Lifting Capacity 2 Tons
  • Pull Capacity 8000 lbs.
  • Cable Dia. 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list