Discontinued with Replacement
PULLER GEAR TWIN GRIP 4 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PULLER GEAR TWIN GRIP 4 TON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWGP100
  • Mfr. Model # GP100
  • UNSPSC # 27111712
  • CATALOGUE PAGE # 182
  • Shipping Weight 1.745 lbs
Suggested Replacement Product
PULLER,4/6 TON,2/3 JAW

Your Price : NA

Product Details

Drop Forged Twin Grip Gear Puller, 4 tons. Replacement parts available.

Technical Specs

  • Capacity 4 Tons
  • Screw Length 6"
  • Jaw Style Reversible
  • Number of Jaws 2
  • Jaw Reach 3-1/4"
  • Jaw Spread 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list