Discontinued with Replacement
PULLER GEAR TWIN GRIP 10 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PULLER GEAR TWIN GRIP 10 TON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWGP200
  • Mfr. Model # GP200
  • UNSPSC # 27111712
  • CATALOGUE PAGE # 182
  • Shipping Weight 9.0 lbs
Suggested Replacement Product
PULLER,8 OR 10TON,2 OR 3 JAW

Your Price : NA

Product Details

Drop Forged Twin Grip Gear Puller, 10 tons. Replacement parts available.

Technical Specs

  • Capacity 10 Tons
  • Number of Jaws 2
  • Screw Length 12-3/4"
  • Jaw Style Reversible
  • Jaw Spread 8"
  • Jaw Reach 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list