close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Product Details
Triple grip gear puller, 6 ton.
Technical Specs
- Capacity 6 Tons
- Number of Jaws 3
- Jaw Style Reversible
- Screw Length 9-1/2"
- Jaw Reach 5"
- Jaw Spread 6"
Compliance and Restrictions
-
None