Skip Content
Discontinued with Replacement
PULLER FLEXIBLE PACKING 11IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PULLER FLEXIBLE PACKING 11IN

ALLPAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDR100Y011
  • Mfr. Model # 100Y011
  • UNSPSC # 27112303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs
Suggested Replacement Product
PULLER FLEXIBLE PACKING 11IN

Price: NA

Technical Specs

  • Includes -
  • Finish -
  • Item Packing Hook
  • Overall Length (In.) 11
  • Handle Tee
  • Magnet End No
  • Head #2
  • Replaceable Tip Yes
  • Point Type Corkscrew
  • Tip Material Tempered Tool Steel
  • Handle Material Tempered Tool Steel
  • Handle Dia. (In.) -
  • Threaded Points No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list