Skip Content
PULLER CONE 3 WAY 6TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULLER CONE 3 WAY 6TON

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4255
  • Mfr. Model # 4255
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Capacity 6 tons
  • Includes J4022T Standard Detachable Tip, J4056-4 Reversible Jaw, 4" Reach, J4056PN Pivot Pin, J4205S Forcing Screw, J4255B 3 Jaw Yoke, J4250N Reversible Adjusting Nut
  • Item Cone Type Puller
  • Number of Jaws 3
  • Jaw Style Reversible
  • Locking No
  • Jaw Spread 5"
  • Jaw Reach 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list