Skip Content
PULLER CABLE 5/8FT X 66FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULLER CABLE 5/8FT X 66FT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWS35-66
  • Mfr. Model # S35-66
  • UNSPSC # 31151505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.8 lbs

Product Details

To order: specify body item number and appropriate cable item number. Custom lengths of cable available. Cable sold separately.

Technical Specs

  • Item Cable Puller
  • Cable Length 66 ft.
  • Cable Dia. 5/8"
  • Lifting Capacity 3 Tons
  • Pull Capacity 5 tons

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list