PULLER CABLE 5/16IN X 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PULLER CABLE 5/16IN X 100FT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWS7-100
  • Mfr. Model # S7-100
  • UNSPSC # 31151505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Product Details

To order: specify body item number and appropriate cable item number. Custom lengths of cable available. Cable sold separately.

Technical Specs

  • Cable Length 100 ft.
  • Lifting Capacity 3/4 Ton
  • Cable Dia. 5/16"
  • Item Cable Puller
  • Pull Capacity 1-1/4 tons

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list