Skip Content
PULLER BATTERY CABLE/SMALL BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULLER BATTERY CABLE/SMALL BEARING

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4041
  • Mfr. Model # 4041
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Features Uses toggle-type action to grip onto all standard post battery terminals
  • Item Jaw Puller
  • Locking No
  • Jaw Style Reversible
  • Jaw Reach 1"
  • Jaw Spread 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list