PULLER ASSEMBLY (UT10) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PULLER ASSEMBLY (UT10)

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLEUT10-2S
  • Mfr. Model # UT10-2S
  • UNSPSC # 39121722
  • CATALOGUE PAGE # N/A
  • Shipping Weight 107.0 lbs

Technical Specs

  • Includes Force Gauge
  • Pulling Force (Lb.) 9,986
  • Features 2-Speed, Can Shift From High Speed/Low Load Pulling to Low Speed/High Load Pulling w/Foot Pedal Control Switch, No-Load High Speed Is 16 ft./min. for Loads Up to 4,000 lbs., No-Load Low Speed Is 9 ft./min. For Loads Up to 8,000 lbs.
  • Item Cable Puller
  • Use With 7/8" dia. (22.2mm) Double-Braided Polyester Composite Rated at 32,000 lbs. (142 kN) min. Breaking Strength
  • Cable Capacity 4 x 500 mcm Copper Cables, 800 ft. w/(3) 90 Degrees Bends, 3 x 1000 mcm Copper Cables, 750 ft. w/(4) 90 Degrees Bends, 4 x 750 mcm Copper Cables, 1,200 ft. w/(2) 90 Degrees Bends
  • Voltage 120
  • Motor Two Speed High Torque Integral
  • Function For Cable Pulling
  • Conduit 3"
  • Amps 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list