Skip Content
PULLER 7 TON 2 JAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULLER 7 TON 2 JAW

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTM1035
  • Mfr. Model # 1035
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.45 lbs

Technical Specs

  • Item Mechanical Jaw Puller
  • Capacity 7 ton
  • Number of Jaws 2
  • Jaw Style Reversible
  • Jaw Spread 9"
  • Screw Size 11/16-18 x 9
  • Jaw Reach 5"
  • Includes Jaws, Thread and Screw. Lifetime Warranty
  • Features Forged From Quality Steel Which Exceed The Rated Capacity
  • Locking No
  • Puller Length 11-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list