Skip Content
PULLER 7 TON 2/3 JAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULLER 7 TON 2/3 JAW

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTM1038
  • Mfr. Model # 1038
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Capacity 7 ton
  • Number of Jaws 2 or 3
  • Item Mechanical Jaw Puller
  • Jaw Style Nonreversible
  • Screw Size 11/16-18 x 9
  • Jaw Spread 11"
  • Jaw Reach 8-3/4"
  • Features Forged From Quality Steel Which Exceed The Rated Capacity
  • Includes Jaws, Thread and Screw. Lifetime Warranty
  • Locking No
  • Puller Length 13-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list