PULLER 5 TON 2/3 JAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PULLER 5 TON 2/3 JAW

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTM1027
  • Mfr. Model # 1027
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Technical Specs

  • Number of Jaws 2 or 3
  • Capacity 5 ton
  • Item Mechanical Jaw Puller
  • Jaw Style Reversible
  • Screw Size 9/16-20 x 6-15/16
  • Jaw Reach 5-1/2"
  • Jaw Spread 7"
  • Features Forged From Quality Steel Which Exceed The Rated Capacity
  • Includes Jaws, Thread and Screw. Lifetime Warranty
  • Locking No
  • Puller Length 11-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list