Skip Content
PULLER 3 JAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PULLER 3 JAW

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC1046
  • Mfr. Model # 1046
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.05 lbs

Technical Specs

  • Includes Jaws, Thread and Screw
  • Capacity 17-1/2 ton
  • Item Mechanical Jaw Puller
  • Number of Jaws 3
  • Jaw Style Non-Reversible
  • Jaw Spread 16"
  • Jaw Reach 18-3/4"
  • Screw Size 1-14 x 13-1/2
  • Features Forged Steel Exceed Rated Capacity
  • Locking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list